RESI SGL RCPT, 20A 125V,WR,TR, WH

Item #: 477182
Cat #: RR201WWRTR
UPC: 883778302985
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Weather and Tamper Resistant Single, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, White

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Weather and Tamper Resistant Single, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, White
Also known as: 883778302985, RR201WWRTR

Specifications

Mounting: Screw
Color: White
NEMA Configuration: 5-20R
Type: Single Receptacle
Wattage: 2500
Mounting: Screw
NEMA Configuration: 5-20R
Wattage: 2500
Color: White
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)