Weather Resistant Receptacles
15 Found
Leviton
15A Weather/Tamper 5-15R Duplex Receptacle, White
Item #: 16374
CAT #: W5320-T0W
UPC: 078477433584
Sign In or Register to view pricing and more.
Leviton
T/W Resistant Duplex Receptacle, 20A, 125V, White, 5-20R
Item #: 17745
CAT #: TWR20-W
UPC: 078477381854
Sign In or Register to view pricing and more.
Leviton
Decora Plus Duplex Receptacle Outlet - White
Item #: 1174564
CAT #: WDR15-W
UPC: 078477892428
Sign In or Register to view pricing and more.
Leviton
15A Weather/Tamper 5-15R Decora Receptacle, White
Item #: 1869119
CAT #: W5325-T0W
UPC: 078477937785
Sign In or Register to view pricing and more.
Leviton
20 Amp, 125 Volt Receptacle/Outlet
Item #: 1407453
CAT #: GFWR2-I
UPC: 078477874905
Sign In or Register to view pricing and more.
Leviton
20A 125V WR DECORA REC WHT
Item #: 1176377
CAT #: WDR20-W
UPC: 078477892497
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Construction/Commercial Receptacles BR15WHIWRTR
Item #: 264237
CAT #: BR15WHIWRTR
UPC: 783585144580
Sign In or Register to view pricing and more.
Leviton
Decora Plus WP Duplex Receptacle, 15A, White
Item #: 1208098
CAT #: WTD15-W
UPC: 078477675175
Sign In or Register to view pricing and more.
Eaton Arrow Hart
Recp Duplex WT 20A 125V 2P3W Str YL
Item #: 517134
CAT #: 60W33DPLX
UPC: 040893687520
Sign In or Register to view pricing and more.
Woodhead
Duplex Coverplate, Watertight, Flip Lid
Item #: 58353
CAT #: 65W47DPLX
UPC: 786788714437
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
RESI SGL RCPT, 20A 125V,WR,TR, WH
Item #: 477182
CAT #: RR201WWRTR
UPC: 883778302985
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
WR RCPT, DUP, SB, HD SPEC, 20A 125V, WH
Item #: 158860
CAT #: HBL5362WWR
UPC: 783585320595
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
WR RCPT, SING, SB, HD, 15A 125V, BR
Item #: 529680
CAT #: HBL5261WR
UPC: 783585320618
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
WR RCPT IND GRD 20A 250V 6-20R BR
Item #: 1126013
CAT #: HBL5461WR
UPC: 783585542577
Sign In or Register to view pricing and more.
Eaton Arrow Hart
Recp Duplex WT 20A 125V 2P3W Str BK
Item #: 1564421
CAT #: 60W33DPLXBK
UPC: 032664708534
Sign In or Register to view pricing and more.
Leviton
15A Weather/Tamper 5-15R Duplex Receptacle, White
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC compliant
Item #: 16374
CAT #: W5320-T0W
UPC: 078477433584
Made in USA
Sign In or Register to view pricing and more.
Leviton
T/W Resistant Duplex Receptacle, 20A, 125V, White, 5-20R
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Duplex Receptacle, Tamper & Weather Resistant, Straight Blade, Industrial Grade, Self Grounding, Back & Side Wired, Nickel Plated Brass Strap – White
Item #: 17745
CAT #: TWR20-W
UPC: 078477381854
Sign In or Register to view pricing and more.
Leviton
Decora Plus Duplex Receptacle Outlet - White
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather-Resistant, Smooth Face, 15 Amp, 125 Volt, Back Or Side Wire, Nema 5-15R, 2-Pole, 3-Wire, Self-Grounding - White
Item #: 1174564
CAT #: WDR15-W
UPC: 078477892428
Sign In or Register to view pricing and more.
Leviton
15A Weather/Tamper 5-15R Decora Receptacle, White
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Weather and Tamper-Resistant, Decora, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant – White (In-Use Covers Sold Separately)
Item #: 1869119
CAT #: W5325-T0W
UPC: 078477937785
Sign In or Register to view pricing and more.
Leviton
20 Amp, 125 Volt Receptacle/Outlet
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartlockPro Slim Weather-Resistant GFCI, Monochromatic, Residential/Commercial applications, back and side wired, wallplate/faceplate sold separately - Ivory
Item #: 1407453
CAT #: GFWR2-I
UPC: 078477874905
Sign In or Register to view pricing and more.
Leviton
20A 125V WR DECORA REC WHT
LEV WDR20-W 20A 125V WR DECOR
Item #: 1176377
CAT #: WDR20-W
UPC: 078477892497
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Construction/Commercial Receptacles BR15WHIWRTR
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper and Weather-Resistant Duplex, Commercial/Industrial Grade, 2-Pole3-Wire Grounding, 15 A, 125V, 5-15R, White, Single Pack
Item #: 264237
CAT #: BR15WHIWRTR
UPC: 783585144580
Sign In or Register to view pricing and more.
Leviton
Decora Plus WP Duplex Receptacle, 15A, White
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather & Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding, White
Item #: 1208098
CAT #: WTD15-W
UPC: 078477675175
Sign In or Register to view pricing and more.
Eaton Arrow Hart
Recp Duplex WT 20A 125V 2P3W Str YL
Eaton Arrow Hart watertight straight blade duplex receptacle, #18-10 AWG, 20A, Industrial, Panel, 125V, Back wire, Yellow, Nickel-plated brass, IP66, Glass filled Nylon, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack
Item #: 517134
CAT #: 60W33DPLX
UPC: 040893687520
Sign In or Register to view pricing and more.
Woodhead
Duplex Coverplate, Watertight, Flip Lid
Duplex Coverplate, Watertight, Flip Lid, 15A, 125V, 2-Pole, 3-Wire, NEMA L5-15, Yellow
Item #: 58353
CAT #: 65W47DPLX
UPC: 786788714437
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
RESI SGL RCPT, 20A 125V,WR,TR, WH
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Weather and Tamper Resistant Single, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, White
Item #: 477182
CAT #: RR201WWRTR
UPC: 883778302985
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
WR RCPT, DUP, SB, HD SPEC, 20A 125V, WH
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather-Resistant Duplex, Industrial Grade, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, White, Single Pack
Item #: 158860
CAT #: HBL5362WWR
UPC: 783585320595
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
WR RCPT, SING, SB, HD, 15A 125V, BR
Hubbell Wiring Device Kellems, Products, Straight Blade Devices,Receptacles, Weather-Resistant Single, Industrial Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Brown, Single Pack
Item #: 529680
CAT #: HBL5261WR
UPC: 783585320618
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
WR RCPT IND GRD 20A 250V 6-20R BR
WR RCPT IND GRD 20A 250V 6-20R BR
Item #: 1126013
CAT #: HBL5461WR
UPC: 783585542577
Sign In or Register to view pricing and more.
Eaton Arrow Hart
Recp Duplex WT 20A 125V 2P3W Str BK
Eaton Arrow Hart watertight straight blade duplex receptacle, #18-10 AWG, 20A, Industrial, Panel, 125V, Back wire, Black, Nickel-plated brass, IP66, Glass filled Nylon, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack
Item #: 1564421
CAT #: 60W33DPLXBK
UPC: 032664708534
Sign In or Register to view pricing and more.