Single Pole Female Connector, 646 MCM Cable, 1000 Volt, 1009 Amp Max, Black
Item #:
260896
Cat #:
49F64-E
UPC:
078477281253
Sign In or Register to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Single Pole Female Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 646 MCM Cable, 1000 Volt, 1009 Amp Max - BLACK
Overview
Rhino-Hide 49 Series Single Pole Female Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 646 MCM Cable, 1000 Volt, 1009 Amp Max - BLACK
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLACK
Also known as: 078477281253, 49F64-E
Specifications
Mounting: | Cable |
Phase: | 1 |
Color: | Black |
Amps: | 1009 |
Material: | Thermoplastic Vulcanizate (TPV) |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Cable |
Color: | Black |
Material: | Thermoplastic Vulcanizate (TPV) |
Phase: | 1 |
Amps: | 1009 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)