NSI 75110CW Pull Chain SP3T with Br

Item #: 776933
Cat #: 75110CW
UPC: 662381751102
Sign In or Register to view pricing and more.
Documents & Guides

Overview

NSI75110CW
Also known as: 662381751102, 75110CW

Specifications

Amps: 6, 3
Type: Pull Chain
Mounting: Screw
Phase: 1
Poles: 1
Material: Thermoplastic
Amps: 6, 3
Mounting: Screw
Poles: 1
Type: Pull Chain
Phase: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)