Sel-sw Ss214-14-bg Push Button Swit

Item #: 253353
Cat #: SS214-14-BG
UPC: 661191104405
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Selecta; Push Button Switch; Voltage Rating: 125, 250 Vac; Amperage Rating: 3/4,1/4 Amp; Action: Momentary; Number Of Poles: 1; Contact Configuration: Spst Nc;actuator: Nylon; Size: 0.656 In Length X 1.967 In Height X 0.310 In Plunger Diameter; Mounting

Overview

Selecta; Push Button Switch; Voltage Rating: 125, 250 Vac; Amperage Rating: 3/4,1/4 Amp; Action: Momentary; Number Of Poles: 1; Contact Configuration: Spst Nc;actuator: Nylon; Size: 0.656 In Length X 1.967 In Height X 0.310 In Plunger Diameter; Mounting
Also known as: 661191104405, SS214-14-BG

Specifications

Color: Off-White
Color: Off-White

Customer Reviews

No reviews for this product
(0)