Appliance Switch, SPST, Maintained

Item #: 314428
Cat #: 08520011N
UPC: 036283001274
Sign In or Register to view pricing and more.
Documents & Guides
Appliance Switch, Rocker Type, SPST, Maintained Contact, Circuit Functions: On Off, 15 Amp @ 277V AC or 3/4 Hp. @ 125-277V AC. Color: Black. Connection Type: 1/4" Quick Connect Terminals.

Overview

Appliance Switch, Rocker Type, SPST, Maintained Contact, Circuit Functions: On Off, 15 Amp @ 277V AC or 3/4 Hp. @ 125-277V AC. Color: Black. Connection Type: 1/4" Quick Connect Terminals.
The 0852/0862 Series rocker switches are available in single pole (0852) and double pole (0862), unlighted and lighted models. These switches are equipped with nylon snap-in brackets. They are Vac rated switches also suitable for low voltage Vdc applications.
Also known as: 036283001274, 08520011N, HY12-9 rocker switch, HY12-9, HY129, sa lr-39145, sa

Specifications

Type: SPST, Maintained, Rocker Switch
Volts AC: 120, 277
Color: Black
Poles: 1
Amps: 15
Material: Plastic
Type: SPST, Maintained, Rocker Switch
Color: Black
Amps: 15
Volts AC: 120, 277
Poles: 1
Material: Plastic

Customer Reviews

No reviews for this product
(0)