Appliance Switch, SPST, Momentary

Item #: 250151
Cat #: 76080PS
UPC: 662381760807
Sign In or Register to view pricing and more.
Documents & Guides
Appliance Switch, Pushbutton Type, SPST, N.C., Momentary Contact, Circuit Functions: On (Off), 15 Amp @ 125V AC or 10 Amp @ 250V AC. Color: Brass/Nickel. Connection Type: Screws.

Overview

Appliance Switch, Pushbutton Type, SPST, N.C., Momentary Contact, Circuit Functions: On (Off), 15 Amp @ 125V AC or 10 Amp @ 250V AC. Color: Brass/Nickel. Connection Type: Screws.
Appliance Switch, Pushbutton Type, SPST, N.C., Momentary Contact, Circuit Functions: On (Off), 15 Amp @ 125V AC or 10 Amp @ 250V AC. Color: Brass/Nickel. Connection Type: Screws.
Also known as: 662381760807, 76080PS

Specifications

Amps: 10, 15
Type: SPST, Momentary, Pushbutton
Volts AC: 120, 240
Poles: 1
Amps: 10, 15
Volts AC: 120, 240
Type: SPST, Momentary, Pushbutton
Poles: 1

Customer Reviews

No reviews for this product
(0)