This product may not be available in all locations.
Foot Switch, Harmony,oversized pedal and side shields with safety door, 4 stage, 10A at 600 VAC
Item #:
28612
Cat #:
9002AW123
UPC:
785901846314
Sign In or Register to view pricing and more.
Documents & Guides
Foot Switch, Harmony, industrial, oversized pedal and side shields with safety door, four stage, 10A at 600 VAC, 2 DPDT
Overview
Foot Switch, Harmony, industrial, oversized pedal and side shields with safety door, four stage, 10A at 600 VAC, 2 DPDT
9002AW NEMA industrial foot switches are heavy duty devices to be used to control many industrial processes, while leaving the operator's hands free to perform other functions. The type or model of foot switch suitable for each application will vary depending on many factors. This foot switch has an oversized pedal shield, side shields and a safety door. The two double pole double throw snap switches used for the contacts of this foot switch are rated at 10A resistive at 600 VAC. For other contact ratings, refer to the catalog. Each of the double pole double throw snap switch contains two electrically separated sets of contact elements allowing use on circuits of opposite polarity. Foot switch has an enclosure rating of NEMA 2, 4 and 13. The cable entry for this foot switch has a 0.75 inch NPT conduit tread. Foot switch is UL listed and CSA certified.
Also known as: 785901846314, 9002AW123
Specifications
Type: | Foot Switch |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 2 |
Type: | Foot Switch |
IP/NEMA Rating: | NEMA 2 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)