This product may not be available in all locations.
Foot Switch, Oversized Shield, 5A, 600V AC/DC, Yellow, Momentary
Item #:
394073
Cat #:
9002AW133
UPC:
785901060482
Sign In or Register to view pricing and more.
Documents & Guides
Foot Switch, Oversized Pedal Shield, and Side Shields, 5 Amp, 600 Volt AC/DC, Yellow, Momentary, 2-Pole Double Throw
Overview
Foot Switch, Oversized Pedal Shield, and Side Shields, 5 Amp, 600 Volt AC/DC, Yellow, Momentary, 2-Pole Double Throw
9002AW NEMA industrial foot switches are heavy duty devices to be used to control many industrial processes, while leaving the operator's hands free to perform other functions. The type or model of foot switch suitable for each application will vary depending on many factors. This foot switch has oversized pedal and side shields.
Also known as: 785901060482, 9002AW133
Specifications
Poles: | 2 |
Amps: | 5 |
Type: | Foot Switch, Oversized Shield |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Color: | Yellow |
IP/NEMA Rating: | NEMA 13, NEMA 2, NEMA 3 |
Poles: | 2 |
Type: | Foot Switch, Oversized Shield |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 13, NEMA 2, NEMA 3 |
Amps: | 5 |
Volts AC: | 600 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)