This product may not be available in all locations.
1
more
Foot Switch, Pedal/Side Shields, 5A, 600V AC/DC, Yellow, Momentary
Item #:
171362
Cat #:
9002AW6
UPC:
785901816508
Sign In or Register to view pricing and more.
Documents & Guides
Foot Switch, Pedal and Side Shields, 5 Amp, 600 Volt AC/DC, Yellow, Momentary, 2 Stage, 1-Pole each Stage, 2 Normally Open, 2 Normally Closed, Isolated, Direct Acting Contacts
Overview
Foot Switch, Pedal and Side Shields, 5 Amp, 600 Volt AC/DC, Yellow, Momentary, 2 Stage, 1-Pole each Stage, 2 Normally Open, 2 Normally Closed, Isolated, Direct Acting Contacts
Also known as: 785901816508, 9002AW6
Specifications
Poles: | 2 |
Amps: | 5 |
Type: | Shielded, Foot Switch, 2 Stage |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Color: | Yellow |
IP/NEMA Rating: | NEMA 13, NEMA 2, NEMA 3 |
Poles: | 2 |
Type: | Shielded, Foot Switch, 2 Stage |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 13, NEMA 2, NEMA 3 |
Amps: | 5 |
Volts AC: | 600 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)