Toggle Switch, SPST, Maintained

Item #: 250349
Cat #: 78210TS
UPC: 662381782106
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
ON OFF - SPST - 20 AMP 125 VAC Large Nickel Screw Connect Bat Toggle Switch
Also known as: 662381782106, 78210TS

Specifications

Type: Toggle Switch, SPST, Maintained
Amps: 10, 20
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPST, Maintained
Color: Metallic
Poles: 1
Amps: 10, 20
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)