Toggle Switch, 3PST, Maintained

Item #: 321171
Cat #: 01403000N
UPC: 036283001090
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Bat Handle Type, 3PST, Maintained Contact, Circuit Functions: On Off, 17 Amp @ 125V AC, 12 Amp @ 250V AC,. Metallic Toggle, 1/4" Quick Connect Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, 3PST, Maintained Contact, Circuit Functions: On Off, 17 Amp @ 125V AC, 12 Amp @ 250V AC,. Metallic Toggle, 1/4" Quick Connect Terminal. Mounting: Bushing, 15/32".
0121/0140 Series Multi-Pole Toggle Switches, 3PST Poles, 1/4 IN Quick Connect Terminal, 6 Amp, 600 Vac
Also known as: 036283001090, 01403000N

Specifications

Type: Toggle Switch, Maintained, 3PST
Poles: 3
Color: Metallic
Volts AC: 120, 240
Amps: 12, 17
Type: Toggle Switch, Maintained, 3PST
Color: Metallic
Amps: 12, 17
Poles: 3
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)