Straight Blade Connector, 15A, 125V, 5-15R, Valise, Yellow
Item #:
51644
Cat #:
HBL5969VY
UPC:
783585013107
Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Connector, 15A, 125V, 5-15R, Valise, Yellow, Nylon, .22" - .66" Cord Range
Overview
Straight Blade Connector, 15A, 125V, 5-15R, Valise, Yellow, Nylon, .22" - .66" Cord Range
The Hubbell HUBHBL5969VY Valise Series connector body features a hinged one piece body design for easy assembly and pwerful, offsetting cord grips that clamp on individual conductors. Assembly screws are captive and will not fall out while wiring.
Also known as: 783585013107, HBL5969VY
Specifications
Type: | Grounding, Commercial Grade, Connector, Straight Blade, Valise |
Amps: | 15 |
Volts AC: | 125 |
Material: | Nylon |
NEMA Configuration: | 5-15R |
Color: | Yellow |
Type: | Grounding, Commercial Grade, Connector, Straight Blade, Valise |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Material: | Nylon |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)