20a 5t Rl Ts Prov Ou

Item #: 683920
Cat #: Z708767-MO
UPC: 784572570832
Sign In or Register to view pricing and more.
Milb Z708767-mo 20a 5t Rl Ts

Overview

Milb Z708767-mo 20a 5t Rl Ts
Also known as: 784572570832, Z708767-MO

Specifications

Phase: 1
Color: Black
Material: Thermoplastic
Mounting: Enclosure
Amps: 50
NEMA Configuration: 14-50R
Standards: California Proposition 65
Phase: 1
Material: Thermoplastic
Amps: 50
Standards: California Proposition 65
Color: Black
Mounting: Enclosure
NEMA Configuration: 14-50R

Customer Reviews

No reviews for this product
(0)