STR BLD CONN 3W 20A125V

Item #: 117369
Cat #: PS5369-X
UPC: 785007237030
Sign In or Register to view pricing and more.
Documents & Guides
20amp 125v, Straight Blade Connector, 2pole 3wire, Black & White

Overview

20amp 125v, Straight Blade Connector, 2pole 3wire, Black & White
Also known as: 785007237030, PS5369-X

Specifications

Type: Grounding, Connector, Hard Use Specification Grade, Straight Blade
Color: Black/White
Amps: 20
Material: Nylon
NEMA Configuration: 5-15R
Volts AC Range: 120, 125
Type: Grounding, Connector, Hard Use Specification Grade, Straight Blade
Amps: 20
NEMA Configuration: 5-15R
Color: Black/White
Material: Nylon
Volts AC Range: 120, 125

Customer Reviews

No reviews for this product
(0)