15A Integrated Power Flanged Inlet, 125V, 5-15P, Slots for Terminals

Item #: 136372
Cat #: 5278-FWP
UPC: 078477005774
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Slots For Forked Terminals Wired, Nylon Strap - Gray

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Slots For Forked Terminals Wired, Nylon Strap - Gray
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Slots for Forked Terminals Wired, Nylon Strap - Gray
Also known as: 078477005774, 5278-FWP, inlet, flying splice

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Receptacle, Flanged Inlet, Industrial Grade
Volts AC: 120
Mounting: Surface
Color: Gray
Amps: 15
NEMA Configuration: 5-15P
Volts AC: 120
Color: Gray
Type: Grounding, Receptacle, Flanged Inlet, Industrial Grade
Mounting: Surface
Amps: 15

Customer Reviews

No reviews for this product
(0)