20 Amp Integrated Power Inlet, 250V, 6-20P, Standard Wells

Item #: 313355
Cat #: 5478-CWP
UPC: 078477046128
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Standard Wire Wells Wired, Nylon Strap, - Gray

Overview

20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Standard Wire Wells Wired, Nylon Strap, - Gray
20 Amp, 250 Volt, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, Gray
Also known as: 078477046128, 5478-CWP

Specifications

Type: Intergrated Inlet
Color: Gray
Amps: 20
Volts AC: 240
NEMA Configuration: 6-20P
Type: Intergrated Inlet
Amps: 20
NEMA Configuration: 6-20P
Color: Gray
Volts AC: 240

Customer Reviews

No reviews for this product
(0)