EWD CWL1420FO Flanged Outlet 20A 12

Item #: 1043787
Cat #: AHL1420FO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flanged Outlet 20A 125/250V 3P4W H/L BW 3680927

Overview

Flanged Outlet 20A 125/250V 3P4W H/L BW 3680927
Also known as: AHL1420FO

Specifications

Type: Locking
Material: Polycarbonate, Nylon
Color: Black, White
Amps: 20
NEMA Configuration: L14-20P
Type: Locking
Color: Black, White
NEMA Configuration: L14-20P
Material: Polycarbonate, Nylon
Amps: 20

Customer Reviews

No reviews for this product
(0)