EWD CWL1520FO Flanged Outlet 20A 25

Item #: 891110
Cat #: AHL1520FO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flanged Outlet 20A 250V 3PH 3P4W H/L BW 3680958

Overview

Flanged Outlet 20A 250V 3PH 3P4W H/L BW 3680958
Also known as: AHL1520FO

Specifications

Type: Locking
Material: Polycarbonate, Nylon
Color: Black, White
Amps: 20
NEMA Configuration: L15-20R
Type: Locking
Color: Black, White
NEMA Configuration: L15-20R
Material: Polycarbonate, Nylon
Amps: 20

Customer Reviews

No reviews for this product
(0)