EWD CWL1730FI Flanged Inlet 30A 600

Item #: 873026
Cat #: AHL1730FI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flanged Inlet 30A 600V 3PH 3P4W H/L BW 3681061

Overview

Flanged Inlet 30A 600V 3PH 3P4W H/L BW 3681061
Also known as: AHL1730FI

Specifications

Phase: 3
Material: Polycarbonate
Color: Black, White
Amps: 30
NEMA Configuration: L17-30P
Phase: 3
Color: Black, White
NEMA Configuration: L17-30P
Material: Polycarbonate
Amps: 30

Customer Reviews

No reviews for this product
(0)