20A Flanged Outlet, 250V, 6-20R, Nylon, White, Industrial Grade
Item #:
401289
Cat #:
5479-C
UPC:
078477796085
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade,Industrial Grade, Grounding, , Back Wired, Thermoplastic Nylon Strap - White
Overview
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade,Industrial Grade, Grounding, , Back Wired, Thermoplastic Nylon Strap - White
20 Amp, 250 Volt, Flanged Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, White
Also known as: 078477796085, 5479-C
Specifications
Type: | Grounding, Industrial Grade, Flanged Outlet |
Amps: | 20 |
Color: | White |
Volts AC: | 240 |
Material: | Nylon |
NEMA Configuration: | 6-20R |
Type: | Grounding, Industrial Grade, Flanged Outlet |
Color: | White |
Material: | Nylon |
Amps: | 20 |
Volts AC: | 240 |
NEMA Configuration: | 6-20R |
Customer Reviews
No reviews for this product
(0)