15 Amp Plug, 125V, 5-15P, Rubber, Black, Commercial Grade
Item #:
43479
Cat #:
515PR
UPC:
078477841426
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Rubber, Grounding - Black.
Overview
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Rubber, Grounding - Black.
Leviton 000-515PR-000 15 Amp Black Rubber Plug Grounded 125 Volt
Also known as: 078477841426, 515PR, Cord cap
Specifications
NEMA Configuration: | 5-15P |
Type: | Grounding, Commercial Grade, Plug |
Volts AC: | 120 |
Color: | Black |
Amps: | 15 |
Material: | Rubber |
NEMA Configuration: | 5-15P |
Volts AC: | 120 |
Amps: | 15 |
Type: | Grounding, Commercial Grade, Plug |
Color: | Black |
Material: | Rubber |
Customer Reviews
No reviews for this product
(0)