Plug, 15 Amp, 125V, 2P3W, Grounding, 5-15P

Item #: 715823
Cat #: 3W101-WH
UPC: 078477560563
Sign In or Register to view pricing and more.
Plug, 15 Amp, 125V, 2P3W, Grounding, 5-15P, White Thermoplastic.

Overview

Plug, 15 Amp, 125V, 2P3W, Grounding, 5-15P, White Thermoplastic.
15A, 125V, 2-Pole, 3-Wire, Grounding Plug, White
Also known as: 078477560563, 3W101-WH

Specifications

NEMA Configuration: 5-15P
Material: Thermoplastic
Color: White
NEMA Configuration: 5-15P
Color: White
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)