Super-Safeway Straight Blade Plug, 15A, 125V, 2P3W, Yellow

Item #: 58583
Cat #: 1447
UPC: 786788701024
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Dustguard - Yellow.
Woodhead® rubberized Safeway and Super-Safeway™ tough nylon wiring devices are designed for use in rugged industrial environments
Also known as: 786788701024, 1447

Specifications

Gender: Female
NEMA Configuration: 5-15P
Type: Grounding, Dustguard, NO, Industrial Grade, Plug
Volts AC: 120
Amps: 15
Color: Yellow
Gender: Female
Type: Grounding, Dustguard, NO, Industrial Grade, Plug
Amps: 15
NEMA Configuration: 5-15P
Volts AC: 120
Color: Yellow

Customer Reviews

No reviews for this product
(0)