STR BLD PLUG 3W 20A 125V B&W

Item #: 117409
Cat #: PS5366-X
UPC: 785007237009
Sign In or Register to view pricing and more.
Documents & Guides
20amp 125v, Straight Blade Plug, 2pole 3wire, Black & White

Overview

20amp 125v, Straight Blade Plug, 2pole 3wire, Black & White
Also known as: 785007237009, PS5366-X

Specifications

Type: Grounding, Extra Hard Specification Grade, Plug, Straight Blade, Straight Blade Plug
Volts AC: 120, 125
Color: Black, White
Amps: 20
Material: Nylon
NEMA Configuration: 5-20P
Type: Grounding, Extra Hard Specification Grade, Plug, Straight Blade, Straight Blade Plug
Color: Black, White
Material: Nylon
Volts AC: 120, 125
Amps: 20
NEMA Configuration: 5-20P

Customer Reviews

No reviews for this product
(0)