Plug For FS/FD Box, 20A, 125V, NEMA 5-20P

Item #: 260507
Cat #: FSWP5-20
UPC: 781381397711
Sign In or Register to view pricing and more.
Documents & Guides
Plug For FS/FD Box, 20A, 125V, NEMA 5-20P

Overview

Plug For FS/FD Box, 20A, 125V, NEMA 5-20P
Also known as: 781381397711, FSWP5-20

Specifications

Type: Grounding, Industrial Grade, Plug
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20P
Material: Aluminum
IP/NEMA Rating: NEMA 5
Type: Grounding, Industrial Grade, Plug
Amps: 20
Material: Aluminum
Volts AC: 120
NEMA Configuration: 5-20P
IP/NEMA Rating: NEMA 5

Customer Reviews

No reviews for this product
(0)