Plug 20A 250V 2P3W Str AutoGrip BW

Item #: 249453
Cat #: 5466N
UPC: 040893019055
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart auto grip straight blade plug, #18-12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart auto grip straight blade plug, #18-12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart's hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)
Also known as: 040893019055, 5466N

Specifications

Material: Nylon
Type: Straight Blade
Material: Nylon
Type: Straight Blade

Customer Reviews

No reviews for this product
(0)