20 Amp Straight Blade Plugs

100 Found
Appleton

Straight Blade, Plug, 20A, 125V, Black/White

Item #: 59605
CAT #: ECP-2023
UPC: 781381249256
Sign In or Register to view pricing and more.
Leviton

20 Amp Plug, 125V, 5-20P, Nylon, Black/White, Industrial Grade

Item #: 45029
CAT #: 5366-C
UPC: 078477795873
Sign In or Register to view pricing and more.
Leviton

20 Amp Plug, 250V, 6-20P, Nylon, Black/White, Industrial Grade

Item #: 42317
CAT #: 5466-C
UPC: 078477796009
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Insulgrip Plug, 20A

Item #: 51340
CAT #: HBL5366C
UPC: 783585173955
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Insulgrip Plug, 20A

Item #: 53976
CAT #: HBL5466C
UPC: 783585174709
Sign In or Register to view pricing and more.
Leviton

20A Angled Plug, 125V, 5-20P, Nylon, Black/White, Industrial Grade

Item #: 42409
CAT #: 5366-CA
UPC: 078477795934
Sign In or Register to view pricing and more.
Appleton

ECP PLUG 20A 250V 2W3P

Item #: 59666
CAT #: ECP-20232
UPC: 781381105873
Sign In or Register to view pricing and more.
Leviton

20 Amp Plug, 125V, 5-20P, PVC, Yellow, Commercial Grade

Item #: 43392
CAT #: 520PV
UPC: 078477841884
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Leviton

20 Amp Watertight Plug, 125V, 5-20P, Rubber, Yellow, Grounding

Item #: 42467
CAT #: 14W33
UPC: 078477848319
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Plugs & Connectors HBL5466CA

Item #: 53954
CAT #: HBL5466CA
UPC: 783585174754
Sign In or Register to view pricing and more.
Leviton

20A Angled Plug, 250V, 6-20P, Nylon, Black/White, Industrial

Item #: 48224
CAT #: 5466-CA
UPC: 078477979280
Sign In or Register to view pricing and more.
Leviton

20 Amp Plug, Dustguard, 125V, 5-20P, Yellow

Item #: 617089
CAT #: 1433
UPC: 078477848210
Sign In or Register to view pricing and more.
Appleton

Plug for U-Line Receptacles, 20A, 125V, 3P2W, Explosion-Proof

Item #: 59553
CAT #: NCP2023
UPC: 781381503884
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Plug, 20A, 125V, Nylon, 2P3W, Black/White

Item #: 55666
CAT #: 520SP
UPC: 783585331584
Sign In or Register to view pricing and more.
Appleton

Straight Blade, Plug, 20A, 125V, Black/White

20 Amp, 125 Volt, NEMA 5-20P, 3 Pole, 2 Wire, Plug, Straight Blade, Industrial Grade, Grounding - Black-White
Item #: 59605
CAT #: ECP-2023
UPC: 781381249256
Sign In or Register to view pricing and more.
Leviton

20 Amp Plug, 125V, 5-20P, Nylon, Black/White, Industrial Grade

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black-White
Item #: 45029
CAT #: 5366-C
UPC: 078477795873
Sign In or Register to view pricing and more.
Leviton

20 Amp Plug, 250V, 6-20P, Nylon, Black/White, Industrial Grade

20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding - Black/White
Item #: 42317
CAT #: 5466-C
UPC: 078477796009
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Insulgrip Plug, 20A

Straight Blade Insulgrip Plug, 20A, 125V, 2P3W Grounding, 5-20P, Nylon, Black/White
Item #: 51340
CAT #: HBL5366C
UPC: 783585173955
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Insulgrip Plug, 20A

Straight Blade Insulgrip Plug, 20A, 250V, 2P3W Grounding, Nylon, Black/White
Item #: 53976
CAT #: HBL5466C
UPC: 783585174709
Sign In or Register to view pricing and more.
Leviton

20A Angled Plug, 125V, 5-20P, Nylon, Black/White, Industrial Grade

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black-White.
Item #: 42409
CAT #: 5366-CA
UPC: 078477795934
Sign In or Register to view pricing and more.
Appleton

ECP PLUG 20A 250V 2W3P

Appleton U-Line Interchanger ECP Standard Plug, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 250 VAC, Material: Copperfree (Less Than 4/10 Of 1 PCT) Aluminum, Nema Rating: NEMA 7BCD, 9G, Plug Cable Diameter: 0
Item #: 59666
CAT #: ECP-20232
UPC: 781381105873
Sign In or Register to view pricing and more.
Leviton

20 Amp Plug, 125V, 5-20P, PVC, Yellow, Commercial Grade

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Commercial Grade,, Grounding - Yellow
Item #: 43392
CAT #: 520PV
UPC: 078477841884
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Leviton

20 Amp Watertight Plug, 125V, 5-20P, Rubber, Yellow, Grounding

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Wetguard - Yellow.
Item #: 42467
CAT #: 14W33
UPC: 078477848319
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Plugs & Connectors HBL5466CA

Hubbell Wiring Device Kellems, Straight Blade Devices, Male Angled Plug,Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 250V, 6-20P, Black and White, Single Pack
Item #: 53954
CAT #: HBL5466CA
UPC: 783585174754
Sign In or Register to view pricing and more.
Leviton

20A Angled Plug, 250V, 6-20P, Nylon, Black/White, Industrial

20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black-white
Item #: 48224
CAT #: 5466-CA
UPC: 078477979280
Sign In or Register to view pricing and more.
Leviton

20 Amp Plug, Dustguard, 125V, 5-20P, Yellow

20 Amp, 125 Volt, NEMA 5-20p, 2p, 3w. Industrial Grade, Straight Blade Plug, Grounding Dustguard. Yellow
Item #: 617089
CAT #: 1433
UPC: 078477848210
Sign In or Register to view pricing and more.
Appleton

Plug for U-Line Receptacles, 20A, 125V, 3P2W, Explosion-Proof

Plug for U-Line Receptacles, 20A, 125V, 3P2W, Explosion-Proof, Dust Ignitionproof, Application: Pipeline Transportation Facilities, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20a, Material: Polyester
Item #: 59553
CAT #: NCP2023
UPC: 781381503884
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Plug, 20A, 125V, Nylon, 2P3W, Black/White

Plug, 20A, 125V, Nylon, 2P3W, Black/White
Item #: 55666
CAT #: 520SP
UPC: 783585331584
Sign In or Register to view pricing and more.
Page 1 of 7
100 Items found