Wiring Device Plug Base, 15A, 125V, Gray
Item #:
230380
Cat #:
5153-0
UPC:
050169515303
Sign In or Register to view pricing and more.
Documents & Guides
Single Gang Weatherproof Cover - Motor Plug Base
Overview
Single Gang Weatherproof Cover - Motor Plug Base
Also known as: 050169515303, 5153-0
Specifications
Material: | Die Cast Aluminum |
Type: | Receptacle, Industrial Grade, Single Receptacle, Self-Grounding |
Volts AC: | 120 |
Color: | Gray |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Material: | Die Cast Aluminum |
Volts AC: | 120 |
Amps: | 15 |
Type: | Receptacle, Industrial Grade, Single Receptacle, Self-Grounding |
Color: | Gray |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)