Self-Contained Receptacle, 15A, 125V, Black

Item #: 197891
Cat #: SCRMB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Self-Contained Receptacle, 15A, 125V, Black

Overview

Self-Contained Receptacle, 15A, 125V, Black
Also known as: SCRMB

Specifications

Type: Grounding, Receptacle, Industrial Grade, Outlet
Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Industrial Grade, Outlet
Color: Black
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)