20 Amp Straight Blade Receptacles

23 Found
Hubbell-Wiring Kellems

Single Receptacle, 20A, 125V, 5-20R, Brown

Item #: 25933
CAT #: HBL5361
UPC: 783585013909
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Receptacle, Industrial Grade, 20A, 125V, Gray

Item #: 25288
CAT #: HBL5361GRY
UPC: 783585014302
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

TradeSelect, Residential Grade, Single, 20A 250V, 2-Pole 3-Wire Gro

Item #: 182981
CAT #: RR205I
UPC: 883778300608
Sign In or Register to view pricing and more.
Leviton

20 Amp Isolated Ground Duplex Receptacle, 125V, 5-20R, Gray

Item #: 9736
CAT #: 5362-IGG
UPC: 078477053287
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SGL RCPT, IND GRD, 20A 125V, 5-20R, BLK

Item #: 20185
CAT #: HBL5361BK
UPC: 783585366135
Sign In or Register to view pricing and more.
Leviton

20A Integrated Power Flanged Inlet, 125V, 5-20P, Standard Wells

Item #: 9647
CAT #: 15378-CWP
UPC: 078477046142
Sign In or Register to view pricing and more.
Pass & Seymour

STRAIGHT BLADE RECEP SINGLE 20A277

Item #: 27077
CAT #: 7621
UPC: 785007762105
Sign In or Register to view pricing and more.
Pass & Seymour

20 Amp, 125/250 Volt, 3P, 4W, NEMA 14-20R

Item #: 121733
CAT #: 3820
UPC: 785007790108
Sign In or Register to view pricing and more.
Leviton

20 Amp Corrosion Resistant Receptacle, Cover & Gasket, 125V, Wetguard

Item #: 238515
CAT #: 60W33
UPC: 078477066249
Sign In or Register to view pricing and more.
Leviton

20A Heavy Duty Flush Mount Receptacle, 125/250V, 10-20R, Ivory

Item #: 1763
CAT #: 5032-I
UPC: 078477208205
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Female Receptacle, 16A, 250V, International Rated, IEC320 Device

Item #: 24085
CAT #: H320R
UPC: 783585777054
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SGL RCPT, IG, HG, 20A 125V, 5-20R, OR

Item #: 22894
CAT #: IG8310
UPC: 783585879109
Sign In or Register to view pricing and more.
Leviton

1-Gang Floor Box Receptacle Assembly, 20A, 120V, IVORY

Item #: 1087694
CAT #: 25349-TFN
UPC: 078477749784
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

CAT #H320R MOD RING TERM

Item #: 1326158
CAT #: H320RRT
UPC: 783585777016
Sign In or Register to view pricing and more.
Ericson

FLIP SEAL ASSY20A/1612-C(5-20R)

Item #: 478061
CAT #: 2715FS12
UPC:
Sign In or Register to view pricing and more.
Leviton

20A IG Duplex Receptacle, Light Almond

Item #: 436043
CAT #: 5362-IGT
UPC: 078477334768
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Receptacle, 20A, 125V, 5-20R, Brown

HBL HBL5361
Item #: 25933
CAT #: HBL5361
UPC: 783585013909
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Single Receptacle, Industrial Grade, 20A, 125V, Gray

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles, single, Industrial Grade, 2-pole 3-wire Grounding, 20a 125v, 5-20r,gray, Single Pack
Item #: 25288
CAT #: HBL5361GRY
UPC: 783585014302
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

TradeSelect, Residential Grade, Single, 20A 250V, 2-Pole 3-Wire Gro

TradeSelect, Residential Grade, Single, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Self Grounding, Ivory
Item #: 182981
CAT #: RR205I
UPC: 883778300608
Sign In or Register to view pricing and more.
Leviton

20 Amp Isolated Ground Duplex Receptacle, 125V, 5-20R, Gray

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Industrial Grade, Isolated Ground, , Back & Side 8 Hole Feed-thru Wired, Steel Strap, - Gray
Item #: 9736
CAT #: 5362-IGG
UPC: 078477053287
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SGL RCPT, IND GRD, 20A 125V, 5-20R, BLK

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Black, Single Pack
Item #: 20185
CAT #: HBL5361BK
UPC: 783585366135
Sign In or Register to view pricing and more.
Leviton

20A Integrated Power Flanged Inlet, 125V, 5-20P, Standard Wells

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Standard Wire Wells Wired, Nylon Strap, - Gray
Item #: 9647
CAT #: 15378-CWP
UPC: 078477046142
Sign In or Register to view pricing and more.
Pass & Seymour

STRAIGHT BLADE RECEP SINGLE 20A277

Single Receptacle 2pole 3wire 20amp 277volt Grounding
Item #: 27077
CAT #: 7621
UPC: 785007762105
Sign In or Register to view pricing and more.
Pass & Seymour

20 Amp, 125/250 Volt, 3P, 4W, NEMA 14-20R

20 Amp, 125/250 Volt, NEMA 14-20R, 3-Pole, 4-Wire, Straight Blade, Industrial Grade, Grounding, Flush Receptacle, Color: Black
Item #: 121733
CAT #: 3820
UPC: 785007790108
Sign In or Register to view pricing and more.
Leviton

20 Amp Corrosion Resistant Receptacle, Cover & Gasket, 125V, Wetguard

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Industrial Grade, Grounding, Wetguard w/Cover, Back Wired, Nickel-Plated Brass Strap - Yellow.
Item #: 238515
CAT #: 60W33
UPC: 078477066249
Sign In or Register to view pricing and more.
Leviton

20A Heavy Duty Flush Mount Receptacle, 125/250V, 10-20R, Ivory

20 Amp, 125/250 Volt, NEMA 10-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Non-Grounding, Side Wired, Steel Strap, - Ivory.
Item #: 1763
CAT #: 5032-I
UPC: 078477208205
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Female Receptacle, 16A, 250V, International Rated, IEC320 Device

Female Receptacle, IEC320 Device, 16 Amp, 250 Volt AC, International Rated, Pressure Screw Terminal, Black, Single Pack
Item #: 24085
CAT #: H320R
UPC: 783585777054
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

SGL RCPT, IG, HG, 20A 125V, 5-20R, OR

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Orange, Single Pack
Item #: 22894
CAT #: IG8310
UPC: 783585879109
Sign In or Register to view pricing and more.
Leviton

1-Gang Floor Box Receptacle Assembly, 20A, 120V, IVORY

1-Gang Floor Box Receptacle Assembly, 20 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Nickel-Finish Plate - IVORY
Item #: 1087694
CAT #: 25349-TFN
UPC: 078477749784
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

CAT #H320R MOD RING TERM

CAT #H320R MOD RING TERM
Item #: 1326158
CAT #: H320RRT
UPC: 783585777016
Sign In or Register to view pricing and more.
Ericson

FLIP SEAL ASSY20A/1612-C(5-20R)

FLIP SEAL ASSY20A/1612-C(5-20R)
Item #: 478061
CAT #: 2715FS12
UPC:
Sign In or Register to view pricing and more.
Leviton

20A IG Duplex Receptacle, Light Almond

Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Light Almond
Item #: 436043
CAT #: 5362-IGT
UPC: 078477334768
Sign In or Register to view pricing and more.
Page 1 of 2
23 Items found