Recp Pin&Slv 30A120/208V 3PH 4P5W WT BL

Item #: 955109
Cat #: AH530R9W
UPC: 032664732003
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, AHBB30 Back box style, Female, 3 HP, Nylon, Three-phase

Overview

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, AHBB30 Back box style, Female, 3 HP, Nylon, Three-phase
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664732003, AH530R9W

Specifications

Type: Industrial
Type: Industrial

Customer Reviews

No reviews for this product
(0)