30 Amp Straight Blade Connectors

10 Found
Woodhead

Connector Assembly, NEMA L16-30

Item #: 114746
CAT #: 40-2976
UPC: 78678805200
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Conn 30A 250V 2P3W AutoGrip Str GY

Item #: 572437
CAT #: 6700N
UPC: 040893023434
Sign In or Register to view pricing and more.
Ericson

CONN 30A/250V 2P/3W L3-30R LCK BLD I/D

Item #: 683056
CAT #: 2612-C
UPC: 782862563786
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Conn 50A 125V 2P3W AutoGrip Str GY

Item #: 585617
CAT #: 6711N
UPC: 040893023588
Sign In or Register to view pricing and more.
Pass & Seymour

STRAIGHT BLD CONN 2P 3W 30A250V GG

Item #: 206311
CAT #: D0633
UPC: 785007124149
Sign In or Register to view pricing and more.
Pass & Seymour

STR BLD GG CONN 3W 30A/125V

Item #: 351250
CAT #: D0533
UPC: 785007121988
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Conn 30A 250V 2P3W Lkg BW

Item #: 334630
CAT #: L630C
UPC: 032664393600
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Conn 30A 125V 2P3W AutoGrip Str GY

Item #: 806353
CAT #: 6716N
UPC: 040893023595
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp Pin&Slv 30A120/208V 3PH 4P5W WT BL

Item #: 955109
CAT #: AH530R9W
UPC: 032664732003
Sign In or Register to view pricing and more.
Pass & Seymour

PS 29W48 TURNLOK CONN IP67 30A 250V

Item #: 1022207
CAT #: 29W48
UPC: 785007033199
Sign In or Register to view pricing and more.
Woodhead

Connector Assembly, NEMA L16-30

Connector Assembly, NEMA L16-30
Item #: 114746
CAT #: 40-2976
UPC: 78678805200
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Conn 30A 250V 2P3W AutoGrip Str GY

Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 30A, Industrial, 250V, Back wire, Gray and black, Brass, Nylon, 6-30R, Two-pole, three-wire, grounding, Screw, 0.43-1.31", Nylon, Core pack
Item #: 572437
CAT #: 6700N
UPC: 040893023434
Sign In or Register to view pricing and more.
Ericson

CONN 30A/250V 2P/3W L3-30R LCK BLD I/D

CONNECTOR NEMA L6-30, PERMA-LINK INDUSTRIAL GRADE YELLOW WIRING DEVICE, LOCKING 30 AMP 250V 1PH 2P/3W, SIZE = MED3, 2948
Item #: 683056
CAT #: 2612-C
UPC: 782862563786
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Conn 50A 125V 2P3W AutoGrip Str GY

Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 50A, Industrial, 125V, Back wire, Gray and black, Brass, Nylon, 5-50R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Item #: 585617
CAT #: 6711N
UPC: 040893023588
Sign In or Register to view pricing and more.
Pass & Seymour

STRAIGHT BLD CONN 2P 3W 30A250V GG

Gator Grip Connector, 2 pole 3 wire, 30amp 250V Grounding, Yellow
Item #: 206311
CAT #: D0633
UPC: 785007124149
Sign In or Register to view pricing and more.
Pass & Seymour

STR BLD GG CONN 3W 30A/125V

Straight Blade Connector, 2pole 3wire 30amp 125volt Grounding, Yellow
Item #: 351250
CAT #: D0533
UPC: 785007121988
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Conn 30A 250V 2P3W Lkg BW

Eaton Arrow Hart ultra grip locking connector, #18-10 AWG, 30A, Industrial, 250V, Back wiring, Black, white, Ultra grip, L6-30, Two-pole, Three-wire, Nylon
Item #: 334630
CAT #: L630C
UPC: 032664393600
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Conn 30A 125V 2P3W AutoGrip Str GY

Eaton Arrow Hart extra heavy-duty auto grip connector , #12-4 AWG, 30A, Industrial, 125V, Back wire, Gray and black, Brass, Nylon, 5-30R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Item #: 806353
CAT #: 6716N
UPC: 040893023595
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp Pin&Slv 30A120/208V 3PH 4P5W WT BL

Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, 3?Y 120/208V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Four-pole, Five-wire, grounding, AHBB30 Back box style, Female, 3 HP, Nylon, Three-phase
Item #: 955109
CAT #: AH530R9W
UPC: 032664732003
Sign In or Register to view pricing and more.
Pass & Seymour

PS 29W48 TURNLOK CONN IP67 30A 250V

PS 29W48 TURNLOK CONN IP67 30A 250V L630R
Item #: 1022207
CAT #: 29W48
UPC: 785007033199
Sign In or Register to view pricing and more.
Page 1 of 1
10 Items found