Connector, 50A, 125/250V, Nylon, 10-50

Item #: 48800
Cat #: HBL7515C
UPC: 783585015118
Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Devices, Female Connector Body, Heavy Duty, Industrial/commercialgrade, Straight, 3-pole 3-wire Non Grounding, 125 /250v,50a, 10-50r, Black, Single Pack

Overview

Straight Blade Devices, Female Connector Body, Heavy Duty, Industrial/commercialgrade, Straight, 3-pole 3-wire Non Grounding, 125 /250v,50a, 10-50r, Black, Single Pack
Also known as: 783585015118, HBL7515C

Specifications

Type: Grounding, Connector, Industrial Grade
Color: Black/White
Volts AC: 250, 125
Amps: 50
NEMA Configuration: 10-50R
Type: Grounding, Connector, Industrial Grade
Volts AC: 250, 125
NEMA Configuration: 10-50R
Color: Black/White
Amps: 50

Customer Reviews

No reviews for this product
(0)