Plug, 30A, 250V, 6-30P, 2P3W, Yellow

Item #: 206059
Cat #: D0631
UPC: 785007124132
Sign In or Register to view pricing and more.
Documents & Guides
Gator Grip Straight Blade Plug, 30 Amp, 250 Volt, 2 Pole, 3 Wire, Grounding, NEMA 6-30P, .57" - 1.26" Cord Diameter, Nylon, Yellow.

Overview

Gator Grip Straight Blade Plug, 30 Amp, 250 Volt, 2 Pole, 3 Wire, Grounding, NEMA 6-30P, .57" - 1.26" Cord Diameter, Nylon, Yellow.
Also known as: 785007124132, D0631

Specifications

Amps: 30
Material: Nylon
Type: Straight Blade Plug
Color: Yellow
Amps: 30
Type: Straight Blade Plug
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)