Plug, 30A, 3PH 250V, 15-30P, 3P4W
Item #:
82599
Cat #:
HBL8431C
UPC:
783585015408
Sign In or Register to view pricing and more.
Documents & Guides
Plug, 30 Amps, 3-Phase 250 Volts, NEMA 15-30P, 3-Pole 4-Wire
Overview
Plug, 30 Amps, 3-Phase 250 Volts, NEMA 15-30P, 3-Pole 4-Wire
Also known as: 783585015408, HBL8431C
Specifications
Color: | Black |
Amps: | 30 |
Type: | Plug |
Volts AC: | 250 |
NEMA Configuration: | 15-30P |
Color: | Black |
Type: | Plug |
NEMA Configuration: | 15-30P |
Amps: | 30 |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)