30 Amp Straight Blade Plugs

34 Found
Leviton

30 Amp Angle Plug, 250V, 6-30P, Grounding

Item #: 43833
CAT #: 9630-P
UPC: 078477809891
Sign In or Register to view pricing and more.
Leviton

30 Amp Angle Plug,125/250V, 14-30P, Grounding

Item #: 43169
CAT #: 9432-P
UPC: 078477809952
Sign In or Register to view pricing and more.
Leviton

30 Amp, 125 Volt, Grounding - Black

Item #: 1718306
CAT #: 830-E
UPC: 078477320259
Sign In or Register to view pricing and more.
Leviton

30 Amp Angle Plug, 250V 3PH, 15-30P, Grounding

Item #: 43053
CAT #: 8432-P
UPC: 078477809983
Sign In or Register to view pricing and more.
Woodhead

Plug Assembly, NEMA L16-30, 4-Wire

Item #: 114478
CAT #: 40-2876
UPC: 78678805199
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Plug, 30A

Item #: 48622
CAT #: HBL9331
UPC: 783585015248
Sign In or Register to view pricing and more.
Leviton

30 Amp Angle Plug,125/250V, 10-30P, Non-Grounding

Item #: 43210
CAT #: 9332-P
UPC: 078477809938
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Plug, 30A, 125V, 5-30P, 2P3W

Item #: 48733
CAT #: HBL9309
UPC: 783585015224
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

HBL HBL8432C

Item #: 51740
CAT #: HBL8432C
UPC: 783585015415
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Device Plug, 30A, 125/250V

Item #: 109631
CAT #: HBL9431C
UPC: 783585015309
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 120/208V 3PH, 18-50P, Non-Grounding

Item #: 42991
CAT #: 8352-P
UPC: 078477810088
Sign In or Register to view pricing and more.
Leviton

30 Amp Angle Plug, 120/208V 3PH, 18-30P, Non-Grounding

Item #: 42953
CAT #: 8332-P
UPC: 078477810101
Sign In or Register to view pricing and more.
Leviton

30 Amp Angle Plug, 125V, 5-30P, Grounding

Item #: 43878
CAT #: 9530-P
UPC: 078477809853
Sign In or Register to view pricing and more.
Midwest

30A, 2P, 125V, RV Plug, NEMA TT-30P

Item #: 121889
CAT #: C32U
UPC: 784567300093
Sign In or Register to view pricing and more.
Leviton

30 Amp Angle Plug, 125V, Black

Item #: 42053
CAT #: 830-T
UPC: 078477816639
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp Sgl Flush 30A 125/250V 3P4W Str BK

Item #: 484250
CAT #: 5744N
UPC: 040893047577
Sign In or Register to view pricing and more.
Leviton

30 Amp Angle Plug, 250V, 6-30P, Grounding

30 Amp, 250 Volt, NEMA 6-30P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black.
Item #: 43833
CAT #: 9630-P
UPC: 078477809891
Sign In or Register to view pricing and more.
Leviton

30 Amp Angle Plug,125/250V, 14-30P, Grounding

30 Amp, 125/250 Volt, NEMA 14-30P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Item #: 43169
CAT #: 9432-P
UPC: 078477809952
Sign In or Register to view pricing and more.
Leviton

30 Amp, 125 Volt, Grounding - Black

30 Amp, 125 Volt, NEMA TT-30P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Angle, Grounding - Black
Item #: 1718306
CAT #: 830-E
UPC: 078477320259
Sign In or Register to view pricing and more.
Leviton

30 Amp Angle Plug, 250V 3PH, 15-30P, Grounding

30 Amp, 250 Volt, NEMA 15-30P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black.
Item #: 43053
CAT #: 8432-P
UPC: 078477809983
Sign In or Register to view pricing and more.
Woodhead

Plug Assembly, NEMA L16-30, 4-Wire

Plug Assembly, NEMA L16-30, 4-Wire
Item #: 114478
CAT #: 40-2876
UPC: 78678805199
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Plug, 30A

Straight Blade Plug, 30A, 250V, Nylon, Black, 2-Pole 3-Wire Grounding
Item #: 48622
CAT #: HBL9331
UPC: 783585015248
Sign In or Register to view pricing and more.
Leviton

30 Amp Angle Plug,125/250V, 10-30P, Non-Grounding

30 Amp, 125/250 Volt, NEMA 10-30P, 3P, 3W, Plug, Straight Blade, Industrial Grade, Non-Grounding, Angle - Black.
Item #: 43210
CAT #: 9332-P
UPC: 078477809938
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Plug, 30A, 125V, 5-30P, 2P3W

Plug, 30A, 125V, 5-30P, 2P3W
Item #: 48733
CAT #: HBL9309
UPC: 783585015224
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

HBL HBL8432C

HBL HBL8432C
Item #: 51740
CAT #: HBL8432C
UPC: 783585015415
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Device Plug, 30A, 125/250V

Straight Blade Device Plug, 30A, 125/250V, 3-Pole, 4-Wire Grounding
Item #: 109631
CAT #: HBL9431C
UPC: 783585015309
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 120/208V 3PH, 18-50P, Non-Grounding

50 Amp, 120/208 Volt 3 PHASE Y, NEMA 18-50p, 4P, 4W, Plug, Straight Blade, Industrialgrade, Non-grounding, Angle - Black
Item #: 42991
CAT #: 8352-P
UPC: 078477810088
Sign In or Register to view pricing and more.
Leviton

30 Amp Angle Plug, 120/208V 3PH, 18-30P, Non-Grounding

30 Amp, 120/208 Volt 3 PHASE Y, NEMA 18-30p, 4P, 4W, Plug, Straight Blade, Industrialgrade, Non-grounding, Angle - Black
Item #: 42953
CAT #: 8332-P
UPC: 078477810101
Sign In or Register to view pricing and more.
Leviton

30 Amp Angle Plug, 125V, 5-30P, Grounding

30 Amp, 125 Volt, NEMA 5-30P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black.
Item #: 43878
CAT #: 9530-P
UPC: 078477809853
Sign In or Register to view pricing and more.
Midwest

30A, 2P, 125V, RV Plug, NEMA TT-30P

30 Amp, 125 Volt, NEMA TT-30P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black
Item #: 121889
CAT #: C32U
UPC: 784567300093
Sign In or Register to view pricing and more.
Leviton

30 Amp Angle Plug, 125V, Black

30 Amp, 125 Volt, NEMA TT-30P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black.
Item #: 42053
CAT #: 830-T
UPC: 078477816639
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp Sgl Flush 30A 125/250V 3P4W Str BK

Eaton power device receptacle, #12 - 4 AWG, 30A, Flush, 125/250V, Back, Black, NEMA 14-30R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power
Item #: 484250
CAT #: 5744N
UPC: 040893047577
Sign In or Register to view pricing and more.
Page 1 of 3
34 Items found