Plug Angle 50A 250V 3PH 3P4W Str GY

Item #: 529672
Cat #: 8452AN
UPC: 040893019741
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty angled plug, #12-4 AWG, 50A, 250V, Back wire, Gray, Brass, Nylon, 15-50P, Three-pole, Four-wire, Screw, Nylon, .

Overview

Eaton Arrow Hart extra heavy-duty angled plug, #12-4 AWG, 50A, 250V, Back wire, Gray, Brass, Nylon, 15-50P, Three-pole, Four-wire, Screw, Nylon, .
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 040893019741, 8452AN

Specifications

Type: Grounding, Commercial Grade, Industrial Grade, Angle, Plug
Color: Gray
Volts AC: 240
Amps: 50
NEMA Configuration: 15-50P
Type: Grounding, Commercial Grade, Industrial Grade, Angle, Plug
Volts AC: 240
NEMA Configuration: 15-50P
Color: Gray
Amps: 50

Customer Reviews

No reviews for this product
(0)