Gator Grip Straight Blade Plug, 250 VAC, 50 A, 2 Poles, 3 Wires, Ye

Item #: 49279
Cat #: D0651
UPC: 785007124156
Sign In or Register to view pricing and more.
Documents & Guides
Gator Grip Straight Blade Plug, 250 VAC, 50 A, 2 Poles, 3 Wires, Yellow

Overview

Gator Grip Straight Blade Plug, 250 VAC, 50 A, 2 Poles, 3 Wires, Yellow
Also known as: 785007124156, D0651

Specifications

Type: Grounding, Industrial Grade, Plug
Volts AC: 240
Amps: 50
Material: Nylon
NEMA Configuration: 6-50P
Color: Yellow
Type: Grounding, Industrial Grade, Plug
Amps: 50
NEMA Configuration: 6-50P
Volts AC: 240
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)