50 Amp Straight Blade Plugs

48 Found
Leviton

50 Amp Angle Plug, 125/250V, 14-50P, 3P4W, Black

Item #: 43120
CAT #: 9452-P
UPC: 078477809969
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 250V, 6-50P, 2P3W, Black

Item #: 43813
CAT #: 9650-P
UPC: 078477809907
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 250V 3PH, 15-50P, 3P4W, Black

Item #: 43032
CAT #: 8452-P
UPC: 078477809990
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 125/250V, 10-50P, 3P3W, Black

Item #: 43189
CAT #: 9450-P
UPC: 078477809945
Sign In or Register to view pricing and more.
Pass & Seymour

Angle Plug, Black

Item #: 115077
CAT #: 3867
UPC: 785007802306
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Angled Plug, 50A, 125/250V, 14-50P

Item #: 48758
CAT #: HBL9452C
UPC: 783585015330
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Plug, 50A, 3PH 250V, Nylon, Black

Item #: 48863
CAT #: HBL8451C
UPC: 783585015163
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 125V, 5-50P, 2P3W, Black

Item #: 43855
CAT #: 9550-P
UPC: 078477809884
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Plug 50A 480V 3PH 3P4W H/L Nylon BK

Item #: 577547
CAT #: CS8165EX
UPC: 032664663901
Sign In or Register to view pricing and more.
Pass & Seymour

Gator Grip Straight Blade Plug, 250 VAC, 50 A, 2 Poles, 3 Wires, Ye

Item #: 49279
CAT #: D0651
UPC: 785007124156
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 277V, 7-50P, 2P3W, Black

Item #: 43229
CAT #: 9750-P
UPC: 078477809921
Sign In or Register to view pricing and more.
Pass & Seymour

Angled Plug, 50A 3PH 250V, 15-50P

Item #: 115382
CAT #: 5751-AN
UPC: 785007575118
Sign In or Register to view pricing and more.
Reliance Controls

Male Plug, 50 Amp, 120/240 Volt, Straight Blade

Item #: 1171081
CAT #: 1450P
UPC: 815181011697
Sign In or Register to view pricing and more.
Pass & Seymour

Straight Blade Plug, NEMA 14-50P, 50 Amp, 125/250 Volt

Item #: 81995
CAT #: 1451
UPC: 785007124286
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp Single Flush 50A 250V 2P3W Str BK

Item #: 447209
CAT #: 5709N
UPC: 040893018218
Sign In or Register to view pricing and more.
Woodhead

SUPER-SAFEWAY PLUG NEMA 6-50 50A/250VFLI

Item #: 57745
CAT #: 8664
UPC: 786788086640
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 125/250V, 14-50P, 3P4W, Black

50 Amp, 125/250 Volt, NEMA 14-50P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Item #: 43120
CAT #: 9452-P
UPC: 078477809969
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 250V, 6-50P, 2P3W, Black

50 Amp, 250 Volt, NEMA 6-50P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Item #: 43813
CAT #: 9650-P
UPC: 078477809907
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 250V 3PH, 15-50P, 3P4W, Black

50 Amp, 250 Volt 3-Phase, NEMA 15-50P, 3P, 4W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Item #: 43032
CAT #: 8452-P
UPC: 078477809990
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 125/250V, 10-50P, 3P3W, Black

50 Amp, 125/250 Volt, NEMA 10-50P, 3P, 3W, Plug, Straight Blade, Industrial Grade, Non-Grounding, Angle - Black.
Item #: 43189
CAT #: 9450-P
UPC: 078477809945
Sign In or Register to view pricing and more.
Pass & Seymour

Angle Plug, Black

Angle Plug, 50 Amp, 125/250 Volts, Black
Item #: 115077
CAT #: 3867
UPC: 785007802306
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Angled Plug, 50A, 125/250V, 14-50P

Angled Straight Blade Plug, 50A, 125/250V, 14-50P, 3 Pole, 4 Wire Grounding, Nylon, 4 Position, .625" - 1.31" Cord Range
Item #: 48758
CAT #: HBL9452C
UPC: 783585015330
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Straight Blade Plug, 50A, 3PH 250V, Nylon, Black

Straight Blade Plug, 50A, 3PH 250V, Nylon, Black, 3-Pole, 4-Wire, Grounding, Insulgrip
Item #: 48863
CAT #: HBL8451C
UPC: 783585015163
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 125V, 5-50P, 2P3W, Black

50 Amp, 125 Volt, NEMA 5-50P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black.
Item #: 43855
CAT #: 9550-P
UPC: 078477809884
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Plug 50A 480V 3PH 3P4W H/L Nylon BK

Eaton locking plug, #10-6 AWG, 50A, Industrial, 480V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.06 in, California standard
Item #: 577547
CAT #: CS8165EX
UPC: 032664663901
Sign In or Register to view pricing and more.
Pass & Seymour

Gator Grip Straight Blade Plug, 250 VAC, 50 A, 2 Poles, 3 Wires, Ye

Gator Grip Straight Blade Plug, 250 VAC, 50 A, 2 Poles, 3 Wires, Yellow
Item #: 49279
CAT #: D0651
UPC: 785007124156
Sign In or Register to view pricing and more.
Leviton

50 Amp Angle Plug, 277V, 7-50P, 2P3W, Black

50 Amp, 277 Volt, NEMA 7-50P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Angle - Black
Item #: 43229
CAT #: 9750-P
UPC: 078477809921
Sign In or Register to view pricing and more.
Pass & Seymour

Angled Plug, 50A 3PH 250V, 15-50P

Plug, Angled, Straight Blade, 50 Amp, 3 Phase 250 Volt, NEMA 15-50P, 3 Pole, 4 Wire, Grounding, Yellow.
Item #: 115382
CAT #: 5751-AN
UPC: 785007575118
Sign In or Register to view pricing and more.
Reliance Controls

Male Plug, 50 Amp, 120/240 Volt, Straight Blade

Male Plug, 50 Amp, 120/240 Volt, NEMA 14-50 Straight Blade
Item #: 1171081
CAT #: 1450P
UPC: 815181011697
Sign In or Register to view pricing and more.
Pass & Seymour

Straight Blade Plug, NEMA 14-50P, 50 Amp, 125/250 Volt

NEMA 14-50P 3P 4W 50A 125/250 50A STRAIGHT BLADE PLUG
Item #: 81995
CAT #: 1451
UPC: 785007124286
Sign In or Register to view pricing and more.
Eaton Arrow Hart

Recp Single Flush 50A 250V 2P3W Str BK

Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 250V, Back, Black, NEMA 6-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power
Item #: 447209
CAT #: 5709N
UPC: 040893018218
Sign In or Register to view pricing and more.
Woodhead

SUPER-SAFEWAY PLUG NEMA 6-50 50A/250VFLI

Super-Safeway« Plug, 2 Pole/3 Wire, NEMA 6-50, 250V
Item #: 57745
CAT #: 8664
UPC: 786788086640
Sign In or Register to view pricing and more.
Page 1 of 3
48 Items found