P&S 5761-AN PLUG 60A 3PH 250V

Item #: 142380
Cat #: 5761-AN
UPC: 785007576115
Sign In or Register to view pricing and more.
Documents & Guides
PAS 5761-AN PLUG 60A 3PH 250V

Overview

PAS 5761-AN PLUG 60A 3PH 250V
Also known as: 785007576115, 5761-AN

Specifications

Material: Nylon
Size: 3.4 in
Color: Yellow
Material: Nylon
Color: Yellow
Size: 3.4 in

Customer Reviews

No reviews for this product
(0)