Plug HG 20A 250V 2P3W Str CL

Item #: 1223672
Cat #: 8466
UPC: 032664345005
Sign In or Register to view pricing and more.
Documents & Guides
Plug HG 20A 250V 2P3W Str CL 4345005

Overview

Plug HG 20A 250V 2P3W Str CL 4345005
Also known as: 032664345005, 8466

Specifications

Color: Clear
Material: Polycarbonate
Type: Industrial
Amps: 20
Color: Clear
Type: Industrial
Material: Polycarbonate
Amps: 20

Customer Reviews

No reviews for this product
(0)