30 Amp Flush Mount Receptacle, 125/250V, 14-30R

Item #: 1081577
Cat #: 278-S00
UPC: 078477695319
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 125/250 Volt, NEMA 14-30R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.15" Diameter

Overview

30 Amp, 125/250 Volt, NEMA 14-30R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.15" Diameter
New Shallow Design Single Receptacle, 3 Pole-4 Wire, Grounding, Flush Mounted, 30A-125/250V, Industrial Grade, 10 Year, Black, NEMA 14-30R. Black
Also known as: 078477695319, 278-S00, dryer receptacle, 4 wire dryer, dryer outlet, Dryer

Specifications

Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 30
NEMA Configuration: 14-30R
Mounting: Flush
Color: Black
NEMA Configuration: 14-30R
Volts AC: 120, 240
Amps: 30

Customer Reviews

No reviews for this product
(0)