30 Amp Flush Mount Receptacle, 250V, 6-30R, Grounding

Item #: 1138248
Cat #: 5372-S00
UPC: 078477695395
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 250 Volt, NEMA 6-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Slim Body, Steel Strap - Black, 2.10" Diameter

Overview

30 Amp, 250 Volt, NEMA 6-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Slim Body, Steel Strap - Black, 2.10" Diameter
30 Amp, 250 Volt, NEMA 6-30R, 2P, 3W, Flush Mtg Receptacle, Straight Blade, Industrial Grade, Grounding, , Side Wired, Steel Strap, - Black
Also known as: 078477695395, 5372-S00, 6-30p, welder

Specifications

Mounting: Flush
Color: Black
Amps: 30
Volts AC: 250
NEMA Configuration: 6-30R
Mounting: Flush
Amps: 30
NEMA Configuration: 6-30R
Color: Black
Volts AC: 250

Customer Reviews

No reviews for this product
(0)