50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding

Item #: 1080676
Cat #: 279-S00
UPC: 078477695302
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 125/250 Volt, NEMA 14-50R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter

Overview

50 Amp, 125/250 Volt, NEMA 14-50R, 3P, 4W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black, 2.10" Diameter
New Shallow Design Single Receptacle, 3 Pole-4 Wire, Grounding, Flush Mounted, 50A-125/250V, Industrial Grade, 10 Year, Black, NEMA 14-50R. Black
Also known as: 078477695302, 279-S00, LEV-279, 1450-R, STRAIGHT BLADE 50, oven, 50a rv, 1450r

Specifications

Mounting: Flush
Color: Black
Volts AC: 250, 125
Amps: 50
NEMA Configuration: 14-50R
Mounting: Flush
Volts AC: 250, 125
NEMA Configuration: 14-50R
Color: Black
Amps: 50

Customer Reviews

No reviews for this product
(0)