Flush Mount Receptacle, 10-50R, 3-Pole, 3-Wire, Non-Grounding

Item #: 1123037
Cat #: 5206-S10
UPC: 078477905739
Sign In or Register to view pricing and more.
Documents & Guides
Flush Mount Receptacle, 10-50R, 3-Pole, 3-Wire, Non-Grounding, 50 Amp, 125/250 Volt

Overview

Flush Mount Receptacle, 10-50R, 3-Pole, 3-Wire, Non-Grounding, 50 Amp, 125/250 Volt
Built of durable thermoplastic, Leviton Power Receptacles — come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings. Flush mount receptacles fit Leviton’s wide range of 2.15”- diameter wallplates and mounting hardware is included.
Also known as: 078477905739, 5206-S10, 3 wire range, crows foot

Specifications

Mounting: Flush
Volts AC: 120, 240
Type: Industrial Grade, Non-Grounding
Color: Black
Amps: 50
NEMA Configuration: 10-50R
Mounting: Flush
Type: Industrial Grade, Non-Grounding
Amps: 50
Volts AC: 120, 240
Color: Black
NEMA Configuration: 10-50R

Customer Reviews

No reviews for this product
(0)