4-Way Switch, Framed Toggle, 15A, 120/277V, Ivory, Side Wired
Item #:
51183
Cat #:
54504-2I
UPC:
078477326503
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Overview
15 Amp, 120/277 Volt, Toggle Framed 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory.
Leviton® commercial specification grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton® offers a large selection of 15 and 20 A commercial switches in a wide variety of colors, wiring options and other features.
Also known as: 078477326503, 54504-2I
Specifications
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | Ivory |
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, 4-Way |
Amps: | 15 |
Volts AC: | 120, 277 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)