PS 664-SWG SELF GROUNDING 4W AC 15A

Item #: 833747
Cat #: 664-SWG
UPC: 785007256574
Sign In or Register to view pricing and more.
Documents & Guides
PS 664-SWG SELF GROUNDING 4W AC 15A 120V SW WH

Overview

PS 664-SWG SELF GROUNDING 4W AC 15A 120V SW WH
Also known as: 785007256574, 664-SWG

Specifications

Amps: 15
Material: Thermoplastic
Color: White
Mounting: Wall
Amps: 15
Color: White
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)