Decora Switch, 15A, 120/177V, 1-Pole, Light Almond, Back/Side Wired

Item #: 341445
Cat #: 5691-2T
UPC: 078477271186
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp-120/277 Volt Ac. Single-pole Decora Rocker Switch Back And Side Wired, Light Almond

Overview

15 Amp-120/277 Volt Ac. Single-pole Decora Rocker Switch Back And Side Wired, Light Almond
Decora Plus devices combine designer styling with all the benefits of rugged Commercial Grade construction. The robust product offering includes: single pole, double pole, 3 and 4-way switches, momentary and maintained contact switches, as well as pilot light and illuminated switches.
Also known as: 078477271186, 5691-2T

Specifications

Color: Light Almond
Type: Commercial Grade, Self-Grounding, Decora
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Light Almond
Volts AC: 120, 277
Amps: 15
Type: Commercial Grade, Self-Grounding, Decora
Poles: 1

Customer Reviews

No reviews for this product
(0)