4-Way Switch, 15 Amp, 120/277V, Light Almond, Side Wired, Commercial
Item #:
260364
Cat #:
CS415-2T
UPC:
078477273098
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired -Light Almond.
Overview
15 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Commercial Grade, Grounding, Side Wired -Light Almond.
15-Amp, 120/277-Volt, Toggle 4-Way AC Quiet Switch, Commercial Grade, Grounding, Light Almond
Also known as: 078477273098, CS415-2T, Illuminated 4 way toggle switch
Specifications
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, Grounding Clip, 4-Way |
Color: | Light Almond |
Volts AC: | 120, 277 |
Amps: | 15 |
Material: | Thermoplastic, Steel |
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade, Grounding Clip, 4-Way |
Volts AC: | 120, 277 |
Material: | Thermoplastic, Steel |
Color: | Light Almond |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)